Power Supply, 120W, 10A, 1PH, 100-240V, 12VDC, CP-E

Item #: 0865338

Cat #: 1SVR 427 035 R1000

UPC: 016779669713

$ 318.78 EA
Company wide:
6 in stock
Documents & Guides
10 Amp, Power Supply. CP-E Series. 1-Phase. Rated Input Voltage: 100 - 240V AC. Rated Output Voltage: 12V DC. Rated Output Current: 10 Amps (120 Watts).

Overview

10 Amp, Power Supply. CP-E Series. 1-Phase. Rated Input Voltage: 100 - 240V AC. Rated Output Voltage: 12V DC. Rated Output Current: 10 Amps (120 Watts).

For applications that require cost effective 12 VDC at 10 amps power supply

Also known as: 016779669713, 1SVR 427 035 R1000, ABB1SVR427035R1000, Amps

Specifications

Amps: 10
Mounting: DIN Rail
Phase: 1
Wattage: 120
Volts DC: 12
Volts AC Range: 100 - 240
Amps: 10
Phase: 1
Volts DC: 12
Mounting: DIN Rail
Wattage: 120
Volts AC Range: 100 - 240