Ground Terminal Block, Type: SNK, ZS4-PE

Item #: 0864187

Cat #: 1SNK 505 150 R0000

UPC: 804325488136

$ 3.81 EA
Company wide:
9 in stock
Documents & Guides
Ground Terminal Block with Rail Contact. Screw Clamp. Type: SNK, ZS4. Color: Green/Yellow. 5.2 mm Spacing. DIN 1 - DIN 3. Snap-in rail connection.

Overview

Ground Terminal Block with Rail Contact. Screw Clamp. Type: SNK, ZS4. Color: Green/Yellow. 5.2 mm Spacing. DIN 1 - DIN 3. Snap-in rail connection.
Also known as: 804325488136, 1SNK 505 150 R0000, ENT1SNK505150R0000

Specifications

Color: Green/Yellow
Mounting: DIN Rail
Family / Style: Entrelec
Type: Screw Clamp, Ground Block
Color: Green/Yellow
Family / Style: Entrelec
Mounting: DIN Rail
Type: Screw Clamp, Ground Block