Fuse Block, 30A, 600VAC, Fuse Holder, Class T

Item #: 0863659

Cat #: LFT600303C

UPC: 079458938630

$ 150.58 EA
Company wide:
52 in stock
Documents & Guides
Fuse Block, 30 Amp, 600 Volt AC, 3 Pole, Fuse Holder, Class T

Overview

Fuse Block, 30 Amp, 600 Volt AC, 3 Pole, Fuse Holder, Class T

The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.

Also known as: 079458938630, LFT600303C, LFULFT600303C

Specifications

Material: Phenolic
Poles: 3
Class: T
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Family / Style: LFT
Allowable Gauge Range: 4 - 2
Material: Phenolic
Class: T
Amps: 30
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Family / Style: LFT