Fuse Holder CLS T Block

Item #: 0862330

Cat #: LFT601003CS

UPC: 079458182071

$ 545.23 EA
Company wide:
11 in stock
Documents & Guides
100A, 600V, 3 Pole Fuse Holder CLS T Block

Overview

100A, 600V, 3 Pole Fuse Holder CLS T Block

The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.

Also known as: 079458182071, LFT601003CS, LFULFT601003CS

Specifications

Material: Phenolic
Poles: 3
Class: T
Amps: 100
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Family / Style: LFT
Allowable Gauge Range: 6 - 2/0
Material: Phenolic
Class: T
Mounting: Surface
Standards: California Proposition 65
Allowable Gauge Range: 6 - 2/0
Poles: 3
Amps: 100
Volts AC: 600
Family / Style: LFT