CP-E Power Supply, 10A, 24VDC

Item #: 0861237

Cat #: 1SVR 427 035 R0000

UPC: 016779669690

$ 424.87 EA
Company wide:
5 in stock
Documents & Guides
CP-E Power Supply, 10A, 24VDC

Overview

CP-E Power Supply, 10A, 24VDC

For applications that require cost effective 24 VDC at 10 amps power supply

Also known as: 016779669690, 1SVR 427 035 R0000, ABB1SVR427035R0000

Specifications

Volts DC: 24
Amps: 10
Mounting: DIN Rail
Phase: 1
Volts AC Range: 180 - 264, 90 - 132
Volts DC Range: 210 - 375
Volts DC: 24
Mounting: DIN Rail
Volts AC Range: 180 - 264, 90 - 132
Amps: 10
Phase: 1
Volts DC Range: 210 - 375