Hole Seal, 22.5mm, Stainless Steel, For Use With Pilot Device Enclosures

Item #: 0086075

Cat #: ASPBGSS

UPC: 783510594206

$ 39.61 EA
Company wide:
82 in stock
Hole Seal, 22.5mm, Stainless Steel, For Use With Pilot Device Enclosures

Overview

Hole Seal, 22.5mm, Stainless Steel, For Use With Pilot Device Enclosures

Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.

Also known as: 783510594206, ASPBGSS, HOFASPBGSS

Features & Benefits

  • Available in multiple colors and sizes
  • Oil-resistant gasket provided
  • Steel model has plated stud (10-32x5/8) and wing nut
  • Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut

Specifications

IP/NEMA Rating: IP66
Material: Stainless Steel 304
Finish: Polished
Weight: 0.040 lb
IP/NEMA Rating: IP66
Finish: Polished
Material: Stainless Steel 304
Weight: 0.040 lb