Portable Worklight, Halogen, 500W

Item #: 0856708

Cat #: L20SW

UPC: 090529621879

$ 2.71 EA
Company wide:
5 in stock
Documents & Guides
Portable Work Light with Wire Guard, 500W, Halogen.

Overview

Portable Work Light with Wire Guard, 500W, Halogen.
Also known as: 090529621879, L20SW, SWCL20SW

Specifications

Length: 1 ft
Wattage: 500
Volts AC: 120
Light Technology: Halogen
Length: 1 ft
Volts AC: 120
Wattage: 500
Light Technology: Halogen