Fuse, 10 Amp Fast-Acting Indicating, 60VDC/125VAC, Red/White

Item #: 0854198

Cat #: GMT-10A

UPC: 051712576826

$ 13.95 EA
Company wide:
208 in stock
Documents & Guides
10 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Red/White

Overview

10 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, Red/White
Also known as: 051712576826, GMT-10A, BUSGMT10A, Cricut fuse

Specifications

Volts DC: 60
Color: Red/White
Speed: Fast Acting
Amps: 10
Interrupt Rating AC: 300
Type: Fuse, Indicating
Material: Thermoplastic
Volts AC: 125
Volts DC: 60
Speed: Fast Acting
Interrupt Rating AC: 300
Material: Thermoplastic
Color: Red/White
Amps: 10
Type: Fuse, Indicating
Volts AC: 125