Selector Switch, 22mm, 2 Position, Knob Type, Black/White, M22

Item #: 0853766

Cat #: M22-WKV

UPC: 786685281438

$ 15.79 EA
Company wide:
12 in stock
Documents & Guides
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Silver Bezel, Knob Type, Non-Illuminated, Black & White, 2-Position, 90° Throw, Operating Mode: Maintained. NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Silver Bezel, Knob Type, Non-Illuminated, Black & White, 2-Position, 90° Throw, Operating Mode: Maintained. NEMA 4X, 13.

Eaton’s M22 industrial heavyduty pushbutton line offers a wide array of functional, attractive and ergonomically designed illuminated and nonilluminated pushbuttons, selector switches, push-pulls, alternate action and twist-torelease operators. The complete illuminated line is only offered in LED light units to ensure high-quality brightness and up to 100,000 hours of LED illumination. M22 operators are available with either a silver or black nylon colored or chrome metal bezel. The spacesaving modular construction of the M22 line makes onthe-job assembly fast and simplifies the stocking of both components and complete devices.

Also known as: 786685281438, M22-WKV, CUTM22WKV

Specifications

Color: Silver/White, Black
Size: 22.5 mm
Family / Style: M22
Type: Non-Illuminated, 2 Position, Maintained, Selector Switch
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Silver/White, Black
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Size: 22.5 mm
Type: Non-Illuminated, 2 Position, Maintained, Selector Switch