
1A Inline Fuse For HLR Holder Non-Rejecting, 300V
Item #: 0008494
Cat #: GLR-1
UPC: 051712716215
$ 4.62 EA
Company wide:
75
in stock
Documents & Guides
1A 300V Inline Fuse For HLR Holder Non-Rejecting, Fast Acting Fuse - Bulk Packaging
Overview
1A 300V Inline Fuse For HLR Holder Non-Rejecting, Fast Acting Fuse - Bulk Packaging
Also known as: 051712716215, GLR-1, BUSGLR1
Specifications
| Mounting: | Panel |
| Length: | 2 1/4 in |
| Speed: | Fast Acting |
| Amps: | 1 |
| Volts AC: | 300 |
| Diameter: | 0.630 in |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 10 kA |
| Mounting: | Panel |
| Speed: | Fast Acting |
| Volts AC: | 300 |
| Interrupt Rating DC: | 10 kA |
| Length: | 2 1/4 in |
| Amps: | 1 |
| Diameter: | 0.630 in |
| Interrupt Rating AC: | 10 kA |