Pump Pliers, 12-1/2", Max Jaw Opening 2-3/4", Plastic Yellow Handle

Item #: 0008448

Cat #: D504-12B

UPC: 092644730498

$ 60.99 EA
Company wide:
18 in stock
Pump Pliers, Length 12-1/2 Inch, Max Jaw Opening 2-3/4 Inch, Jaw Length 1-1/4 Inch, Serrated Jaw with Nail Holding Groove, Chrome Vanadium Steel, Plastic Yellow Handle

Overview

Pump Pliers, Length 12-1/2 Inch, Max Jaw Opening 2-3/4 Inch, Jaw Length 1-1/4 Inch, Serrated Jaw with Nail Holding Groove, Chrome Vanadium Steel, Plastic Yellow Handle

Get a better grip on the job at hand with Klein Tools Klaw™ Pump Pliers. Push button and quick-ratchet feature allows for fast and easy adjustment to any position. The uniquely designed jaw provides multiple points of contact for maximum torque. Specially hardened teeth cover the inside of the jaw for excellent gripping power. Grips are extended for added comfort. They feature a groove near the jaw tip designed especially for holding nails.

Also known as: 092644730498, D504-12B, KLED50412B

Specifications

Length: 12 in
Type: Pump Pliers
Standards: California Proposition 65
Color: Yellow
Length: 12 in
Standards: California Proposition 65
Type: Pump Pliers
Color: Yellow