1
more

20A TR Residential Grade Decora Receptacle, 5-20R, White
Item #: 0841951
Cat #: T5825-W
UPC: 078477450352
$ 7.68 EA
Company wide:
4,962
in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Decora Receptacle, Straight Blade, Grounding, Side-Wire, Standards and Certifications: UL/CSA, White
Overview
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Decora Receptacle, Straight Blade, Grounding, Side-Wire, Standards and Certifications: UL/CSA, White
Also known as: 078477450352, T5825-W, LEVT5825W
Specifications
| Volts AC: | 120 |
| Amps: | 20 |
| Color: | White |
| NEMA Configuration: | 5-20R |
| Volts AC: | 120 |
| Color: | White |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |