Conduit Body, Type LB, Size: 1", Form 8, Stainless Steel

Item #: 0834259

Cat #: S61000LB00

UPC: 847656005320

$ 235.85 EA
Company wide:
84 in stock
Documents & Guides
Conduit Body, Type: LB, FM8, Size: 1", Material: Stainless Steel. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LB, FM8, Size: 1", Material: Stainless Steel. Includes: Cover & Gasket.

Calpipe Calbrite Type LB Form 8 conduit body of trade size 1-Inch, is suitable for use with stainless threaded conduit. It features 316 stainless steel/CF8M construction with brite finish. This conduit body with cover and neoprene gasket, has 11-Cubic-Inch capacity. It measures 6.5-Inch x 1.75-Inch x 3.05-Inch. Conduit body is UL/cULus listed.

Also known as: 847656005320, S61000LB00, CLBS61000LB00

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel