
Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-3/4" Deep, Non-Metallic
Item #: 0831166
Cat #: WP3103C
UPC: 078275124721
$ 17.05 EA
Company wide:
33
in stock
Weatherproof In-Use Cover, 1 Gang, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, 2-3/4 Inch Deep, Vertical/Horizontal Mount, Non-Metallic, Clear, Adapter Plate for 3 Inch Round Boxes, Padlockable Option Included.
Overview
Weatherproof In-Use Cover, 1 Gang, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, 2-3/4 Inch Deep, Vertical/Horizontal Mount, Non-Metallic, Clear, Adapter Plate for 3 Inch Round Boxes, Padlockable Option Included.
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275124721, WP3103C, IMTWP3103C, In use cover
Specifications
| Color: | Clear |
| Material: | Polycarbonate |
| Mounting: | Vertical, Horizontal |
| Gangs: | 1 |
| Depth: | 2 3/4 in |
| Color: | Clear |
| Mounting: | Vertical, Horizontal |
| Depth: | 2 3/4 in |
| Material: | Polycarbonate |
| Gangs: | 1 |