Conduit Body, Type T, 3/4", Form 8, Stainless Steel

Item #: 0830028

Cat #: S60700TE00

UPC: 847656001025

$ 243.29 EA
Company wide:
202 in stock
Documents & Guides
Conduit Body, Type: T, FM8, Size: 3/4", Material: Stainless Steel. Includes: Cover & Gasket.

Overview

Conduit Body, Type: T, FM8, Size: 3/4", Material: Stainless Steel. Includes: Cover & Gasket.

Conduit body manufactured in type 316 stainless steel to meet any stringent sanitary condition. Polished with standard "brite" finish to increase corrosion resistance and aesthetic appearance. Solid stainless construction permits easy installation using ordinary hand tools. The flat back design allows extra wiring capacity.

Also known as: 847656001025, S60700TE00, CLBS60700TE00, condulet

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Diameter: 3/4 in
Material: Stainless Steel