Mini X-Treme Power Distribution Box

Item #: 0829889

Cat #: 19800102

UPC: 029892054557

$ 375.00 EA
Company wide:
5 in stock
Documents & Guides
Power Distribution Box, Includes: (1) Twist-Lock 30A 125/250V Power Inlet, (8) 20A 125V 5-20R Power Outlets and (2) 20A 125V 5-20R GFCI Power Outlets.

Overview

Power Distribution Box, Includes: (1) Twist-Lock 30A 125/250V Power Inlet, (8) 20A 125V 5-20R Power Outlets and (2) 20A 125V 5-20R GFCI Power Outlets.

The Mini X-Treme Box™ is a portable, rugged modular power distribution system for all jobsite conditions. 

Also known as: 029892054557, 19800102, SWC6532UGM1, 6532UGM1, spider box

Specifications

Phase: 1
Volts AC: 120/240
Amps: 30
NEMA Configuration: 5-20R, L14-30P
Phase: 1
Amps: 30
Volts AC: 120/240
NEMA Configuration: 5-20R, L14-30P