1500W Mogul To Mogul Extender 4KV

Item #: 0827494

Cat #: 90-1801

UPC: 045923918018

$ 41.43 EA
Company wide:
19 in stock
Documents & Guides
Mogul to Mogul E39 - E39 Extender; 4KV; Porcelain; 2-3/8" Overall Extension; 2-1/4" Diameter; 1500W; 600V

Overview

Mogul to Mogul E39 - E39 Extender; 4KV; Porcelain; 2-3/8" Overall Extension; 2-1/4" Diameter; 1500W; 600V
Also known as: 045923918018, 90-1801, SAT901801

Specifications

Wattage: 1500
Base: Mogul Screw (E39)
Material: Porcelain
Volts AC: 600
Wattage: 1500
Material: Porcelain
Base: Mogul Screw (E39)
Volts AC: 600