Surge Protector, 20kAIC, 120/240VAC, 1/2PH, NEMA 4

Item #: 0826471

Cat #: AG2401C3

UPC: 078275124431

$ 128.97 EA
Company wide:
22 in stock
120/240V AC, 1-Phase, NEMA 4, Includes: 12 Awg Leads ***This Product Does Not Protect Against Lightning Strikes***

Overview

120/240V AC, 1-Phase, NEMA 4, Includes: 12 Awg Leads ***This Product Does Not Protect Against Lightning Strikes***

The AG Series Surge Protective Devices (SPD) are designed for a variety of applications. Trusted, state-of-the-art TPMOV® (Thermally Protected Metal Oxide Varistor) surge protection technology eliminates the potentially hazardous failure modes that are commonly associated with standard MOV technology. A green LED indicator provides status of protection. Type 1 applications include outdoor installations before service entrances and utility meter cabinets. Type 2 applications include installations after service entrances. Outdoor applications include irrigation equipment, farm equipment, pumps, lighting fixtures, traffic signaling devices, HVACR controls and motors. AG2401C3/AG48013/AG6503C3/AG6503L3 are UL Listed to ANSI/UL 1449, 3rd edition. AG2083C3/AG4803C3/AG2403C3 are CSA certified to ANSI/UL 1449, 3rd Edition.

Also known as: 078275124431, AG2401C3, IMTAG2401C3

Specifications

Mounting: Panel
Volts AC: 120, 240
Phase: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Mounting: Panel
Phase: 1
IP/NEMA Rating: NEMA 4
Volts AC: 120, 240
Standards: California Proposition 65