1
more

Chase Nipple, 1" Diameter, Steel/Zinc
Item #: 0826011
Cat #: CN100
UPC: 662364150045
$ 5.21 EA
Company wide:
2,323
in stock
Documents & Guides
Chase Nipple, 1 Inch Diameter, Steel Alloy With ZInc Chromate Finish
Overview
Chase Nipple, 1 Inch Diameter, Steel Alloy With ZInc Chromate Finish
American Fittings chase nipples are for use with rigid conduit runs, with a locknut to connect two boxes side by side or back to back.
Also known as: 662364150045, CN100, AMFCN100
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Diameter: | 1 in |
| Material: | Steel |