
Rigid Compression Coupling, 1/2" Diameter, Steel With Zinc Finish
Item #: 0823923
Cat #: NT2760
UPC: 662364027606
$ 8.32 EA
Company wide:
466
in stock
Documents & Guides
Rigid Compression Coupling, 1/2 Inch Diameter, Steel With Zinc Finish, UL Rated Concrete Tight and Suitable for Direct Burial
Overview
Rigid Compression Coupling, 1/2 Inch Diameter, Steel With Zinc Finish, UL Rated Concrete Tight and Suitable for Direct Burial
American Fittings rigid steel compression couplings are twice the strength and durability with a fraction of the weight and size of malleable iron
Also known as: 662364027606, NT2760, AMFNT2760
Specifications
| Diameter: | 1/2 in |
| Material: | Steel |
| Finish: | Zinc |
| Insulation: | Non-Insulated |
| Diameter: | 1/2 in |
| Finish: | Zinc |
| Material: | Steel |
| Insulation: | Non-Insulated |