Rigid Compression Connector, 1" Diameter, Steel With Zinc Finish

Item #: 0823904

Cat #: NT2752

UPC: 662364027521

$ 12.26 EA
Company wide:
710 in stock
Rigid Compression Connector, 1 Inch Diameter, Steel With Zinc Finish, Concrete Tight, For Use With Rigid/IMC Conduit

Overview

Rigid Compression Connector, 1 Inch Diameter, Steel With Zinc Finish, Concrete Tight, For Use With Rigid/IMC Conduit

American Fittings rigid steel compression connector is twice the strength and durability with a of the weight and size of malleable iron.

Also known as: 662364027521, NT2752, AMFNT2752

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Insulation: Non-Insulated
Diameter: 1 in
Finish: Zinc
Material: Steel
Insulation: Non-Insulated