Electronic Ballast, 2-Lamp, 120-277V, Instant Start

Item #: 0823792

Cat #: IOPA2P32N35I

UPC: 781087086834

$ 38.55 EA
Company wide:
21 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F32T8, (1 or 2) F32T8/ES (25W, 28W, 30W) or (1) F40T8.

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F32T8, (1 or 2) F32T8/ES (25W, 28W, 30W) or (1) F40T8.

Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. 

Also known as: 781087086834, IOPA2P32N35I, ADVIOPA2P32N35I

Specifications

Type: Instant Start, Electronic
Wattage: 32, 28, 25, 30, 40
Volts AC: 120, 277
Shape: T8 (Tubular)
Family / Style: Optanium
Type: Instant Start, Electronic
Volts AC: 120, 277
Family / Style: Optanium
Wattage: 32, 28, 25, 30, 40
Shape: T8 (Tubular)