Under Eave Vent, 4"

Item #: 0823129

Cat #: 143W

UPC: 039899801436

$ 8.79 EA
Company wide:
60 in stock
Documents & Guides
4" Under Eave Vent, Louvered, Material: Plastic, Color: White

Overview

4" Under Eave Vent, Louvered, Material: Plastic, Color: White
Also known as: 039899801436, 143W, LMB143W

Specifications

Material: Plastic
Color: White
Diameter: 4 in
Material: Plastic
Diameter: 4 in
Color: White