15A TR Residential Grade Duplex Receptacle, 5-15R, White

Item #: 0822702

Cat #: TWR270W

UPC: 032664667121

$ 2.96 EA
Company wide:
1,165 in stock
Documents & Guides
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Commercial, Residential, Flush, 125V, Side and push, White, Brass, Weather resistant, Impact-resistant thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core pack

Overview

Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Commercial, Residential, Flush, 125V, Side and push, White, Brass, Weather resistant, Impact-resistant thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core pack

From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.

Also known as: 032664667121, TWR270W, CWDTWR270W

Specifications

Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Color: White
Amps: 15
NEMA Configuration: 5-15R