Snap In Connector, Mini-Com, TX6 PLUS UTP, Cat 6, Yellow

Item #: 0081898

Cat #: CJ688TGYL

UPC: 074983395545

$ 18.75 EA
Company wide:
132 in stock

Overview

Mini-Com®, TX6®, CAT6 RJ45 Modular Jack, Yellow, 8 Position, Single-Port

Category 6/Class E, 8-position, UTP jack module shall terminate 4-pair, 22 – 26 AWG, 100 ohm unshielded twisted pair cable and shall not require use of a punchdown tool. UTP jack modules shall use a forward motion termination method to optimize performance by maintaining cable pair geometry while eliminating conductor untwist. The termination cap shall be color-coded white to designate Category 6 performance and shall include a universal label coded for T568A and T568B wiring schemes.

Also known as: 074983395545, CJ688TGYL, PDTCJ688TGYL

Specifications

Mounting: Snap In
Connector Type: CAT 6
Mounting: Snap In
Connector Type: CAT 6