Multi-Tap Connector, 2 Port, 1 Side Entry, 14 to 4 AWG, AL/CU

Item #: 0817376

Cat #: PBTS-2-4

UPC: 783669078985

$ 28.53 EA
Company wide:
1,034 in stock
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 2 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 2 Ports, Single Sided Entry, Tin Plated, UL, CSA

Flexibility in the field and ensures reliability. Connector blocks for copper or aluminum conductors. Chemical resistant and UV Rated. Entry port closure and prevents oxides from forming.

Also known as: 783669078985, PBTS-2-4, ILSPBTS24, NSI, Gorilla Knuckles, Polaris lugs, Monkey Fist, Polarus lugs

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 14 - 4
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 14 - 4
Volts AC: 600
Wire/Cable Openings: 2