Connector, Multimode, Pre-Polished, Fiber Optic, FastCam LC, Aqua

Item #: 0817092

Cat #: 49991-LLC

UPC: 078477353646

$ 29.53 EA
Company wide:
100 in stock
Pre-Polished Fiber Optic Connector, FastCAM, LC Style, Multimode, Application: 50/125µm, Laser Optimized OM3 & OM4, Color: Aqua

Overview

Pre-Polished Fiber Optic Connector, FastCAM, LC Style, Multimode, Application: 50/125µm, Laser Optimized OM3 & OM4, Color: Aqua

FastCAM Pre-polished Connector, LC (Aqua), 50/125um L.O. Multimode

Also known as: 078477353646, 49991-LLC, LEV49991LLC

Specifications

Color: Aqua
Type: Multimode
Connector Type: LC
Color: Aqua
Connector Type: LC
Type: Multimode