Air Conditioner, G52 Series, 12000 BTU

Item #: 0814421

Cat #: G521226G050

UPC: 783510192860

$ 10745.55 EA
Company wide:
4 in stock
Air Conditioner for Enclosure, G52 Series, 12000 BTU, 230 Volt, 50/60hz, 1 Phase, Bulletin MCLG, Size 52.69 x 17.12 x 11.66 Inch, Steel With Gray Powder Coat Finish

Overview

Air Conditioner for Enclosure, G52 Series, 12000 BTU, 230 Volt, 50/60hz, 1 Phase, Bulletin MCLG, Size 52.69 x 17.12 x 11.66 Inch, Steel With Gray Powder Coat Finish

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510192860, G521226G050, HOFG521226G050

Features & Benefits

  • Attractive industrial design with minimal use of visible fasteners
  • Level 1 Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Energy-efficient rotary compressor on most models
  • Level 2 Protection Include: Everything that was coated in Level 1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
  • Cleanable, reusable aluminum mesh filter included to protect coils for maximum cooling performance in dirty environments
  • R407C, R513A or R134a refrigerants
  • 115, 230 and 400/460 VAC 3-phase power input on most models
  • Reliable mechanical thermostat on enclosure side of the unit
  • All G-series come standard with two separate thermostats for cooling and heating when a heater is equipped
  • Operating temperature range from -40 F/-40 C to 131 F/55 C

Specifications

Color: Gray
Material: Steel
BTU: 12000
IP/NEMA Rating: NEMA 3R, NEMA 4
Color: Gray
BTU: 12000
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 4