Rigid Threaded Insulating Bushing, 1" Diameter, Polypropylene, Gray

Item #: 0811394

Cat #: PIB100

UPC: 662364780044

$ 0.48 EA
Company wide:
11,342 in stock
Rigid Threaded Insulating Bushing, 1 Inch Diameter, Impact Resistant Polypropylene, Gray

Overview

Rigid Threaded Insulating Bushing, 1 Inch Diameter, Impact Resistant Polypropylene, Gray

American Fittings rigid insulating bushings provide maximum protection for cable to avoid damaging abrasion due to sharp conduit edges.

Also known as: 662364780044, PIB100, AMFPIB100

Specifications

Diameter: 1 in
Color: Gray
Material: Polypropylene
Diameter: 1 in
Material: Polypropylene
Color: Gray