Fluorescent/LED Dimmer, Diva, White

Item #: 0811265

Cat #: DVTV-WH

UPC: 027557663458

$ 93.72 EA
Company wide:
61 in stock
Diva Fluorescent/LED Dimmer; 10-24V, 30mA, 0-10 VDC, Single-Pole, 3 Way, Works w/ LED Drivers, Fluorescent Ballasts and HID Ballasts, Low Voltage, Requires a Ballast to Operate, Color: White.

Overview

Diva Fluorescent/LED Dimmer; 10-24V, 30mA, 0-10 VDC, Single-Pole, 3 Way, Works w/ LED Drivers, Fluorescent Ballasts and HID Ballasts, Low Voltage, Requires a Ballast to Operate, Color: White.

The LUTDVTV-WH is a simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the large paddle switch. While the lights are on, use the sleek slide control to adjust the lights to your perfect level. The paddle switch returns the lights to your favorite level. Select models available with built-in soft glow locator light. There are also models available with the eco-dim feature, which guarantees at least 15% energy savings compared to a standard switch.

Also known as: 027557663458, DVTV-WH, LUTDVTVWH

Specifications

Mounting: Surface
Poles: 1
Color: White
Volts AC: 24
Family / Style: Diva
Amps: 0.030
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Mounting: Surface
Color: White
Family / Style: Diva
Type: 0-10V Dimming
Dimmable: Yes
Poles: 1
Volts AC: 24
Amps: 0.030
Light Technology: LED