3
more

Shockwave Square Recess Power Bit, #1 x 2", Limited Quantities Available
Item #: 0809620
Cat #: 48-32-4471
UPC: 045242195503
$ 3.47 EA
Company wide:
23
in stock
Documents & Guides
Power Bit, #1 Square, Shockwave, Length: 2", Hex Shank Size: 1/4".
Overview
Power Bit, #1 Square, Shockwave, Length: 2", Hex Shank Size: 1/4".
Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
Also known as: 045242195503, 48-32-4471, MIL48324471
Features & Benefits
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking.
- Custom Alloy76™ Steel is engineered to extend bit life
- Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
- Up to 50X Life vs other impact bits
- Laser hardening at the tip creates an outer protective shield for improved wear resistance.
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
- Customized geometry and heat treatment per tip type for best performance across tip types
- Laser etched size for easy identification
Specifications
| Length: | 2 in |
| Length: | 2 in |