#1 Square Insert Bit

Item #: 0809613

Cat #: 48-32-4421

UPC: 045242195459

$ 4.47 EA
Company wide:
259 in stock
Documents & Guides
Insert Bit, #1 Square Recess, Shockwave, Length: 1", Square Shank Size: 1/4", Includes: (2) Bits.

Overview

Insert Bit, #1 Square Recess, Shockwave, Length: 1", Square Shank Size: 1/4", Includes: (2) Bits.

Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.

Also known as: 045242195459, 48-32-4421, MIL48324421

Features & Benefits

  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking.
  • Custom Alloy76™ Steel is engineered to extend bit life
  • Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
  • Up to 50X Life vs other impact bits
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance.
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Laser etched size for easy identification

Specifications

Length: 1 in
Length: 1 in