Reusable Liquid Tight Connector, 1"

Item #: 0807779

Cat #: STR100

UPC: 662364301003

$ 11.24 EA
Company wide:
3,527 in stock
1 Inch Steel Reusable Liquid Tight Connector

Overview

1 Inch Steel Reusable Liquid Tight Connector

1 Steel Reusable Liquid Tight Connector

Also known as: 662364301003, STR100, AMFSTR100

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel