Contactor, Definite Purpose, 2P, 25A, 110 -120VAC Coil, 600VAC

Item #: 0080641

Cat #: C25BNB225A

UPC: 786685115993

$ 173.11 EA
Company wide:
24 in stock
Documents & Guides
25 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 120V AC Coil ***No Replacement Coils Available for the Compact Series***

Overview

25 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 120V AC Coil ***No Replacement Coils Available for the Compact Series***

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.

Also known as: 786685115993, C25BNB225A, CUTC25BNB225A

Specifications

Volts AC Control: 120
Poles: 2
Type: Contactor, Definite Purpose
Mounting: Surface
Amps: 25
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Definite Purpose
Amps: 25
Poles: 2
Mounting: Surface
Volts AC: 600