Socket, Octal, 11 Pin, Screw & Clamp Terminals, for D3PR3/PF3

Item #: 0805935

Cat #: D3PA7

UPC: 782116199587

$ 26.75 EA
Company wide:
41 in stock
Documents & Guides
11 Pin Octal Base Socket, 5 Amp @ 600V. DIN/Panel Mount with Screw Terminals & Clamping Plates.

Overview

11 Pin Octal Base Socket, 5 Amp @ 600V. DIN/Panel Mount with Screw Terminals & Clamping Plates.

The D3 Series of relays provides excellent functionality in a popular octal base design. Rigid pins and guide allow for quick and easy installation with little risk of damage.

Also known as: 782116199587, D3PA7, CUTD3PA7

Specifications

Base: 11-Pin
Mounting: Panel, DIN Rail
Amps: 5
Type: Socket
Base: 11-Pin
Amps: 5
Mounting: Panel, DIN Rail
Type: Socket