Label Refill Cartridge, 0.75" x 16'

Item #: 0802285

Cat #: M21-750-499

UPC: 662820899655

$ 34.99 EA
Company wide:
640 in stock
Refill Cartridge, Nylon Cloth, Dimensions" 0.75" x 16', Color: Black on White, Finish: Matte

Overview

Refill Cartridge, Nylon Cloth, Dimensions" 0.75" x 16', Color: Black on White, Finish: Matte

The B-499 material has a protective polyamide coating and permanent acrylic adhesive to stay adhered to surfaces, even in autoclave, freezer, and liquid nitrogen environments

Also known as: 662820899655, M21-750-499, BRAM21750499

Specifications

Width: 3/4 in
Length: 16 ft
Color: White
Material: Nylon
Width: 3/4 in
Color: White
Length: 16 ft
Material: Nylon