Self-Laminating Labels

Item #: 0802281

Cat #: M21-750-427

UPC: 662820899976

$ 34.49 EA
Company wide:
144 in stock
Self-Laminating Labels, Dimensions: 0.75" x 14', Color: Black On White/Translucent Tape, Compatible With: Brady BMP21 Label Printer

Overview

Self-Laminating Labels, Dimensions: 0.75" x 14', Color: Black On White/Translucent Tape, Compatible With: Brady BMP21 Label Printer

This B-427 Self-Laminating Vinyl material provides a protective layer over text for excellent abrasion, dirt, oils, solvents, water and excess handling resistance

Also known as: 662820899976, M21-750-427, BRAM21750427

Specifications

Width: 3/4 in
Length: 14 ft
Material: Vinyl
Color: White
Width: 3/4 in
Material: Vinyl
Length: 14 ft
Color: White