12 Ton Hydraulic Punch Kit

Item #: 0798702

Cat #: HPTK1

UPC: 781002820444

$ 2343.36 EA
Company wide:
7 in stock
Documents & Guides
Hydraulic Punch Kit: 1/2" to 2-1/2" Conduit; Includes; (1) 12 Ton Hydraulic Punch, (1) 1/2" Die Spacer, (7) Die Sets [ 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 3"], (2) Draw Studs [3/8", 3/4"], (2) Tip-Bits Steps Drills, (1) Heavy Duty Carrying Case

Overview

Hydraulic Punch Kit: 1/2" to 2-1/2" Conduit; Includes; (1) 12 Ton Hydraulic Punch, (1) 1/2" Die Spacer, (7) Die Sets [ 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 3"], (2) Draw Studs [3/8", 3/4"], (2) Tip-Bits Steps Drills, (1) Heavy Duty Carrying Case

Our flagship and state of the art 12-Ton Hydraulic Hole Punch Kit, HPTK1 features a compact yet extremely powerful punch pump with a 360° fully articulating head. The 12-Ton head allows users to punch holes in any postion and our innovative three point dies rated for both steel and stainless steel ensure a clean cut every time in up to 10 gauge steel. The kit includes two Tip-Bits, one 7/8'' and one 1-1/8'' that feature our unique Replaceable Tip. Packed in an ultra heavy duty carrying case with industrial strength latches.

Also known as: 781002820444, HPTK1, DOTHPTK1, Punch tool

Specifications

Diameter: 1 1/8 in, 1 3/4 in, 3 in, 1 3/8 in, 7/8 in, 2 in, 2 1/2 in
Diameter: 1 1/8 in, 1 3/4 in, 3 in, 1 3/8 in, 7/8 in, 2 in, 2 1/2 in