
Finger Guard Kit, For Fused Transformers, 750 - 1500VA
Item #: 0079318
Cat #: FG5
UPC: 803423077846
$ 9.49 EA
Company wide:
76
in stock
Documents & Guides
Finger Guard Kit, For Fused Transformers, 750 VA through 1500 VA
Overview
Finger Guard Kit, For Fused Transformers, 750 VA through 1500 VA
Hammond HPSFG5 Unfused finger guard kit offers line / load protection. It is specially designed for use with 50/75/100 VA Hammond HPS imperator control transformers and is RoHS compliant.
Also known as: 803423077846, FG5, HMDFG5
Specifications
| Color: | Clear |
| Mounting: | Device |
| Material: | Plastic |
| Color: | Clear |
| Material: | Plastic |
| Mounting: | Device |