Indicator Light, 22mm Assembled, 85-264VAC, Red, M22, Compact

Item #: 0793092

Cat #: M22-L-R-230R

UPC: 786685278599

$ 31.57 EA
Company wide:
2 in stock
22.5 mm, Non-Metallic Assembled Indicating Light, Standard Operator, Flush, Red Plastic Lens, Red Lamp Color, Incandescent, Resistor Light Unit, 85 - 264 Volt AC, No Contact Blocks, NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

22.5 mm, Non-Metallic Assembled Indicating Light, Standard Operator, Flush, Red Plastic Lens, Red Lamp Color, Incandescent, Resistor Light Unit, 85 - 264 Volt AC, No Contact Blocks, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 786685278599, M22-L-R-230R, CUTM22LR230R

Specifications

Color: Red
Family / Style: M22
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Type: Indicator, Illuminated
Family / Style: M22
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4