Conduit Hub, 2", Threaded, Stainless Steel

Item #: 0790350

Cat #: S62000LT00

UPC: 847656001537

$ 169.93 EA
Company wide:
27 in stock
Documents & Guides
Conduit Hub, Size: 2 Inch, Threaded, Material: Stainless Steel, Calbrite Stainless Steel Hubs Are Fabricated to UL514B and ASTM A351 Standards.

Overview

Conduit Hub, Size: 2 Inch, Threaded, Material: Stainless Steel, Calbrite Stainless Steel Hubs Are Fabricated to UL514B and ASTM A351 Standards.
Also known as: 847656001537, S62000LT00, CLBS62000LT00

Specifications

Material: Stainless Steel
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in