Conduit Body, Type: LBDN, Size: 3", Aluminum

Item #: 0078745

Cat #: LBDN300A

UPC: 781381474573

$ 1076.21 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LBDN, Size: 3", Material: Copper Free Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LBDN, Size: 3", Material: Copper Free Aluminum. Includes: Cover & Gasket.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381474573, LBDN300A, APPLBDN300A

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum