22mm Indicator Light, Yellow, M22

Item #: 0787010

Cat #: M22-L-Y

UPC: 786685278650

$ 13.83 EA
Company wide:
6 in stock
22.5 mm, Non-metallic, Standard Operator, M22 Series, Yellow Plastic Lens, without Light Unit, NEMA 4X, 13. Includes: Contact Block Holder.

Overview

22.5 mm, Non-metallic, Standard Operator, M22 Series, Yellow Plastic Lens, without Light Unit, NEMA 4X, 13. Includes: Contact Block Holder.

Pushbuttons and selector switches are designed with a simple slide lever that allows for field conversion from maintained to momentary or vice versa. A simple lever or coding adapter can change the status of your device, giving you more flexibility in the field and less inventory costs at the warehouse. The entire line mounts in a standard 22 mm notched hole, which is the best assurance against rotation during installation and long-term use. The anti-rotation tab and central nut mounting on each operator facilitates installation, even when the front and back of the panel are not accessible simultaneously.

Also known as: 786685278650, M22-L-Y, CUTM22LY

Specifications

Type: Indicating Light, Indicator, Illuminated
Family / Style: M22
Size: 22.500 mm
Color: Yellow
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Indicating Light, Indicator, Illuminated
Size: 22.500 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Yellow