Pilot Device, 22mm, Lamp Block, Green, LED, M22, Front mount, 12-30V AC/DC

Item #: 0787003

Cat #: M22-LED-G

UPC: 786685277585

$ 32.36 EA
Company wide:
5 in stock
Green LED, 12-30V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Screw.

Overview

Green LED, 12-30V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Screw.

The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.

Also known as: 786685277585, M22-LED-G, CUTM22LEDG

Specifications

Type: Lamp Block
Color: Green
Family / Style: M22
Mounting: Front
Volts DC: 30, 12
Primary Voltage: 12, 30
Type: Lamp Block
Family / Style: M22
Volts DC: 30, 12
Color: Green
Mounting: Front
Primary Voltage: 12, 30