Pushbutton Operator, Non-illuminated

Item #: 0786979

Cat #: M22-DZ-B-GB14

UPC: 786685276984

$ 23.43 EA
Company wide:
1 in stock
22.5 mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Blue, Flush, Labeled Reset, Momentary.

Overview

22.5 mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Blue, Flush, Labeled Reset, Momentary.

In addition to a wide array of standard operators, the M22 has special buttons for special applications. Multi-button operators, joysticks, potentiometers and alarm modules are part of this comprehensive line. The Eaton M22 series even includes USB and RJ45 connections for communication directly from a panel.

Also known as: 786685276984, M22-DZ-B-GB14, CUTM22DZBGB14

Specifications

Family / Style: M22
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Cover Control
Family / Style: M22
Type: Cover Control
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4