
Metal Halide, Pulse Start Lamp, 400W, ED37
Item #: 0786890
Cat #: MS400/U/PS
UPC: 046677232832
$ 65.77 EA
Company wide:
82
in stock
Documents & Guides
Metal Halide, Pulse Start Lamp, 400W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 40,000, CRI: 62, Color Temp: 3800K, ANSI Code: M155/M128/M135/E. Color: Clear. *Philips Part # 23283-5*. Universal
Overview
Metal Halide, Pulse Start Lamp, 400W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 40,000, CRI: 62, Color Temp: 3800K, ANSI Code: M155/M128/M135/E. Color: Clear. *Philips Part # 23283-5*. Universal
Philips Pulse Start Metal Halide Lamps offer an optimized metal halide system for greater efficiency and lumen maintenance.
Also known as: 046677232832, MS400/U/PS, PHIMS400UPS
Specifications
| Type: | Pulse Start |
| Shape: | ED37 (Elliptical Dimple) |
| Color: | Clear |
| Volts AC: | 480, 120, 277, 240, 208 |
| ANSI Code: | M135/E, M155/E, M128/E |
| Color Rendering Index (CRI): | 62 |
| Wattage: | 400 |
| Base: | Mogul Screw (E39) |
| Lumens: | 40000 |
| Color Temperature: | 3800 (Neutral White) |
| Light Technology: | HID |
| Type: | Pulse Start |
| Color: | Clear |
| ANSI Code: | M135/E, M155/E, M128/E |
| Wattage: | 400 |
| Lumens: | 40000 |
| Light Technology: | HID |
| Shape: | ED37 (Elliptical Dimple) |
| Volts AC: | 480, 120, 277, 240, 208 |
| Color Rendering Index (CRI): | 62 |
| Base: | Mogul Screw (E39) |
| Color Temperature: | 3800 (Neutral White) |