
Disconnect Switch, Pistol Handle Shaft, 6 x 265 mm
Item #: 0786059
Cat #: OXP6X265
UPC: 417019424381
$ 26.04 EA
Company wide:
26
in stock
Documents & Guides
Pistol Handle Shaft. Size: 6 x 265 mm (10.43"). For use with Pistol Handles.
Overview
Pistol Handle Shaft. Size: 6 x 265 mm (10.43"). For use with Pistol Handles.
OXP6X265 SHAFT for pistol handle
Also known as: 417019424381, OXP6X265, ABBOXP6X265
Specifications
| Diameter: | 6 mm |
| Type: | Accessories, Shaft |
| Length: | 10.430 in |
| Diameter: | 6 mm |
| Length: | 10.430 in |
| Type: | Accessories, Shaft |