Mlbl-01R Led Block - Red

Item #: 0785926

Cat #: MLBL-01R

UPC: 320500372903

$ 54.26 EA
Company wide:
18 in stock
Documents & Guides
Modular Led Block - 24V Ac / Dc, Integrated Led - Red - Illuminated

Overview

Modular Led Block - 24V Ac / Dc, Integrated Led - Red - Illuminated

Modular Led Block - 24V Ac / Dc, Integrated Led - Red - Illuminated

Also known as: 320500372903, MLBL-01R, ABBMLBL01R

Specifications

Type: Accessories
Color: Red
Family / Style: Modular
Type: Accessories
Family / Style: Modular
Color: Red