Non-Fused Disconnect, 60 Amp, 3-Pole, Door Mounted

Item #: 0784831

Cat #: OT63FT3

UPC: 417019393182

$ 165.52 EA
Company wide:
3 in stock
Documents & Guides
Non-Fused Disconnect Switch. 60 Amp. 3-Pole. Door Mounted. 600V AC. UL 508. For use with Selector Handle. Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch. 60 Amp. 3-Pole. Door Mounted. 600V AC. UL 508. For use with Selector Handle. Integral Lug Kit Included.

ABB offers switch-disconnectors suitable for diverse applications such as machinery, power distribution, switchboards, motor control centers or photovoltaic installations. These devices are globally available and always supported by our skilled and dedicated worldwide service network. ABB also offers a complete range of enclosed switch-disconnectors in various enclosure materials.

Also known as: 417019393182, OT63FT3, ABBOT63FT3

Specifications

Phase: 3
Poles: 3
Mounting: Door
Type: Disconnect, Non-Fused
Amps: 60
Phase: 3
Mounting: Door
Amps: 60
Poles: 3
Type: Disconnect, Non-Fused