Disconnect Switch, Non-Fused, 16A, 3P, Door Mount

Item #: 0784798

Cat #: OT16FT3

UPC: 417019389826

$ 98.21 EA
Company wide:
13 in stock
Documents & Guides
Non-Fused Disconnect Switch. 16 Amp. 3-Pole. Door Mounted. 600V AC. UL 508. For use with Selector Handle. Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch. 16 Amp. 3-Pole. Door Mounted. 600V AC. UL 508. For use with Selector Handle. Integral Lug Kit Included.

3-pole, front operated, door mounted switch-disconnector / non-fusible disconnect switch with protected clamp terminals, handle is not included

Also known as: 417019389826, OT16FT3, ABBOT16FT3

Specifications

Phase: 3
Poles: 3
Mounting: Door
Amps: 16
Type: Non-Fused
Phase: 3
Mounting: Door
Type: Non-Fused
Poles: 3
Amps: 16